Welded Liquid Bag Filter, Polypropylene Felt, 6"Dia. X 22"L, 1 Micron, Plastic Flange Top - Pkg Qty 50
Constructed using 100% synthetic fibers in polypropylene. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media. Polypropylene and Polyester materials meet FDAregulations for food contact under CFR21, Section 177.1520.
Welded Liquid Bag Filter, Polypropylene Felt, 6"D. X 22"L, 1 Micron, Plastic Flange - Pkg 50 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$270.00 Sold in packages of 50 / $5.40 ea
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Weight | 0.3 lbs |
| Diameter | 6 in |
Product Details
| Type | Welded Liquid Bag Filter |
| Microns | 1 mic |
| Includes | No Handle |
| Ring Material | Plastic Flange Top |
| Package Quantity | 50 |
| Bag Material | Polypropylene Felt |
| Manufacturers Part Number | POG1X01-WE |
| Brand | AJR Filtration |