Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AJR Filtration

Model # :WBB1125167

MPN #: POG5P2P-WE

Welded Liquid Bag Filter, Polypropylene Felt, 7-1/16"D. X 32"L, 5 Micron, Plastic Flange -Pkg 50 - Pkg Qty 50

Product Description
Constructed using 100% synthetic fibers in polypropylene. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media. Polypropylene and Polyester materials meet FDAregulations for food contact under CFR21, Section 177.1520.

PRICE
$255.00  Sold in packages of 50 / $5.10 ea

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Weight0.3 lbs
Diameter4-1/8 in

Product Details

TypeWelded Liquid Bag Filter
Microns5 mic
IncludesNo Handle
Ring MaterialPlastic Flange Top
Package Quantity50
Bag MaterialPolypropylene Felt
Manufacturers Part NumberPOG5P2P-WE
BrandAJR Filtration