Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3799956

Global Industrial™ Welded Steel Shelf Truck, 5 Shelves, 3000 lb. Cap., 60"L x 30"W

Product Description
✓ Fully welded steel construction support loads up to 3,000 lbs.
✓ Features (5) 12-gauge steel shelves to keep materials organized & accessible
✓ Rolls smoothly on (4) phenolic casters for easy transport & secure placement

The 60"L x 30"W Global Industrial™ Welded Shelf Truck is your solution for storing and transporting large loads of tools, equipment, and supplies around your facility. Constructed from fully welded steel with a durable powder coat finish, this 5-shelf truck has a 3,000 lb. load capacity and is built to handle demanding material transport with ease. Its multi-shelf design helps maximize organization, while four-sided access allows for convenient loading and unloading. Designed for maneuverability, it features an ergonomic push/pull handle, two swivel casters with brakes, and two rigid industrial casters for smooth, controlled movement throughout warehouses, distribution centers, and other industrial environments. Limited 1-Year Warranty.

  • Heavy-duty 10-gauge steel uprights enhance durability
  • Open design provides easy access to stored materials
  • PRICE
    $979.00

    1
    1
    Preorder, expected around 12/13/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length66-1/4
    Width30-1/4 in
    Height60 in
    Weight Capacity3000 lbs
    Weight388 lbs
    Wheel Diameter6 in
    Shelf Spacing12-3/8 in
    Shelf Clearance10-7/8 in
    Gauge10 / 12
    Shelf Size30" x 60"

    Product Details

    Assembly RequiredYes
    Wheel MaterialPhenolic
    TypeGeneral Purpose Truck
    Shelf TypeFlat Solid with Lip Up
    ColorGray
    Wheel Type2 Rigid, 2 Swivel with Brakes
    StyleFour-Side Access
    Number of Shelves5
    MaterialSteel
    Construction TypeAll-Welded
    Package Quantity1
    Manufacturers Part NumberB3799956
    Shelf MaterialSteel
    BrandGlobal Industrial