New Age Industrial Welded Solid, Wall-Mounted Microwave Shelf,24-1/4"W x 24-1/2"D x 13-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Model 95883: Heavy Duty Welded Solid Aluminum Microwave Shelf
The New Age Industrial 95883 is a heavy-duty, all-welded wall-mounted shelf specifically designed to support microwaves in demanding industrial and commercial environments. Crafted from 12-gauge high-tensile extruded aluminum, this 24.5"L x 24.25"W unit offers a robust 300 lb weight capacity. Its solid surface features a marine edge to prevent spills or equipment from sliding off, while the space-saving design helps maximize kitchen efficiency.
This NSF-certified shelf is made in the USA and features a mill finish for a professional, "silvery white" appearance. It is built for longevity, backed by a 5-year construction guarantee and a lifetime guarantee against rust and corrosion. The unit arrives assembled and is designed for quick installation.
The New Age Industrial 95883 is a heavy-duty, all-welded wall-mounted shelf specifically designed to support microwaves in demanding industrial and commercial environments. Crafted from 12-gauge high-tensile extruded aluminum, this 24.5"L x 24.25"W unit offers a robust 300 lb weight capacity. Its solid surface features a marine edge to prevent spills or equipment from sliding off, while the space-saving design helps maximize kitchen efficiency.
This NSF-certified shelf is made in the USA and features a mill finish for a professional, "silvery white" appearance. It is built for longevity, backed by a 5-year construction guarantee and a lifetime guarantee against rust and corrosion. The unit arrives assembled and is designed for quick installation.
PRICE
$239.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 24-1/4 in |
| Height | 13-1/2 in |
| Weight Capacity | 300 lbs |
Product Details
| Type | Wall-Mounted Shelf |
| Shelf Type | Wall Shelf |
| Shelf Capacity | 300 lbs |
| Color | Silver |
| Style | Shelf |
| Finish | Mill Finish |
| Number of Shelves | 1 |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 95883 |
| Shelf Material | Aluminum |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Years |
Compliance & Certifications
| Certifications | NSF Certified |
| NSF Certified | Yes |