Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WBB3142511

MPN #: V0105

Husky Rack & Wire™ Welded Wire Security Partition Panel, 1'W x 5'H, Black

Product Description
Husky Rack & Wire™ security cages ship quickly and provide reliable security for areas within your warehouse.

Features:
  • Standard and custom sizes: We have panel, ceiling, door and lock options and configurations to meet a broad range of materials and security needs.
  • Available now: The most popular sizes are available to ship within 48 hours
  • 5x faster installation: Our patented hook and drive pin design easily drops and locks in place with no nuts and bolts needed
  • Designed for higher security: Our interior panel-to-post attachments provide better level of security than standard (bolted) wire partitions
  • Top quality materials: Panels are 8-gauge 2" x 2" welded wire with added fluting to provide rigidity


PRICE
$84.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1
Height5
Weight5 lbs
Frame Gauge8
Nominal Height5 ft
Nominal Width1 ft

Product Details

Assembly RequiredYes
Mounting HardwareYes
TypePanel
ColorBlack
StylePartition Panel
IncludesDrive Pins
MaterialSteel
Package Quantity1
Manufacturers Part NumberV0105
BrandHusky Rack & Wire

Warranty

Warranty1 yr