Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WBB3142568

MPN #: V220310-094

Husky Rack & Wire™ Welded Wire Security Partition Swing Door, HRSO, 3'W x 10'H, Black

Product Description
Husky Rack & Wire™ security cages ship quickly and provide reliable security for areas within your warehouse.

Features:
  • Standard and custom sizes: We have panel, ceiling, door and lock options and configurations to meet a broad range of materials and security needs.
  • Available now: The most popular sizes are available to ship within 48 hours
  • 5x faster installation: Our patented hook and drive pin design easily drops and locks in place with no nuts and bolts needed
  • Designed for higher security: Our interior panel-to-post attachments provide better level of security than standard (bolted) wire partitions
  • Top quality materials: Posts are fabricated with 2-1/2" x 2-1/2" 16-gauge steel. Panels are 8-gauge 2" x 2" welded wire with added fluting to provide rigidity


PRICE
$539.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
539.00
Buy 4+ units
519.00Save $20.00 (4%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3
Height10
Weight60.2 lbs
Frame Gauge8
Nominal Height10 ft
Nominal Width3 ft

Product Details

Assembly RequiredYes
Mounting HardwareYes
TypeRight-Hand Outswing Swinging Door
ColorBlack
Includes(6) 5/16 Nuts, (3) Carriage Bolts
MaterialSteel
Package Quantity1
Manufacturers Part NumberV220310-094
BrandHusky Rack & Wire

Warranty

Warranty1 yr