Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181578

MPN #: F87857A3

Valley Craft® Welded Work Table, 84 x 28", Adjustable Height, Steel Square Edge

Product Description
Valley Craft's® 84 x 28" Adjustable Height Work Table is constructed of heavy duty 14 gauge steel, built to last, and is ideal for permanent or temporary workstations. Ergonomically friendly, this tables goes from 26-42" in height, adjustable on 2" increments. Legs quickly unfasten to fold down for convenient transport or storage.

The large 84 x 28" work surface is comprised of heavy duty steel and has a 2,000 lb. capacity. Fully welded channels underneath the top and two support braces increase capacity and stability while eliminating warping. Units ship flat, unassembled, and include a hardware pack for quick and easy assembly. Corner supports and an over-built design maximize the durability and longevity of your table.

Valley Craft's® Adjustable Height Work Tables are constructed of heavy duty 14 gauge steel, and have a premium powder coat paint finish in gray. Products are shipped flat ready for simple assembly, and made in the U.S.A.

Features:
  • Designed to withstand years of heavy use
  • Steel top has fully welded channels underneath with 2 support braces
  • Quick and easy assembly, hardware pack included
  • 2,000 lb. capacity


PRICE
$719.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth28 in
Height26 - 42 in
Weight Capacity2000 lbs
Weight110 lbs
Nominal Height26 - 42 in

Product Details

Assembly RequiredYes
PowerNo
TypeHeavy Duty Workbench
ColorGray
Adjustment TypeBolted Leg
Duty RatingStandard Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Leg TypeAdjustable
Manufacturers Part NumberF87857A3
Top MaterialSteel
BrandValley Craft