Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2379082

Global Industrial™ Wellness Check Booth, 6’x6’ Anodized Aluminum & FRP Exterior, Preassembled

Product Description
Sold as complete system, no additions or customization available

Quickly and easily construct wellness check stations at your facility entrance. Customization not available.

Features:
  • Easy to maintain prefinished wall panels
  • Horizontal sliding windows facilitate temperature scanning or other interactions
  • Flexible design is easy to move
  • Repurpose for other applications
Includes:
  • 1 Light Fixture (2' LED) with Switch
  • Prewired load center and 115V / 230V surface mounted outlet
  • 22" deep steel painted shelf


PRICE
$19,999.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5'11" ft
Depth0 ft
Height8'2" ft
Weight1200 lbs
Interior Height7'6" ft
Ceiling Height7'6" ft
Door Size3' x 6'8 in
Wall Thickness2 in

Product Details

Assembly RequiredNo
BTU Heating11200
Frame Color FamilySatin Anodized
BTU Cooling12000
MaterialAnodized Aluminum
Roof TypeWeather Proof Anodized Aluminum
Manufacturers Part NumberB2379082
Wall MaterialFRP
Light Fixtures1
BrandGlobal Industrial
ColorGray
Country of OriginUSA
Door MaterialSteel
Number of Doors1
Frame MaterialAnodized Aluminum
OutletsCombo 115V Duplex / 230V Single
Door StyleSwing
Layout4 Wall

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingClass C