Global Industrial
Model # :WBB3230914
Global Industrial Paint Booth Collector Roll, High Solids, Paper/Synthetic, 40'L x 45"W x 1"D
Write a Review
|
Questions & Answers (0)
Product Description
Adds efficiency to multi layer paper arrestors by bonding to a high efficiency polyester backing; provides longevity and steady airflow.
PRICE
$149.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 480 |
| Width | 45 in |
| Depth | 1 in |
| Nominal Depth | 1 in |
| Nominal Width | 45 in |
| Nominal Length | 480 in |
Product Details
| Type | Paint Spray Booth Roll |
| Material | Paper/Polyester |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | GI52174540FT1 |
| Brand | Global Industrial |