The Werner K121043 Aerial Kits include a harness and energy absorbing lanyard for use with aerial lifts. The harness and lanyard are packaged in a convenient toolbag. The URMARK logo program is available with this kit and allows personalization of the toolbag and/or harness with a customer logo.
Werner® Aerial Kit, Standard BaseWear Harness w/ Pass thru legs, 6'L DeCoil Dual Leg Lanyard
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 |
| Weight Capacity | 310 lbs |
| Weight | 9 lbs |
| Lifeline Length | 6 ft |
| Extended Length | 72 in |
| Size | Harness-M/L |
Product Details
| Material | Polyester |
| Color | Black |
| Closure | Slotted Pass-Thru |
| For Use With | Construction/Maintenance |
| Brand | Werner |
Related Products
The Werner LITEFIT™ H312001 Standard Harness with Back D-Ring provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Slotted ...
The Werner ProForm™ F3 H013001XS Standard Fall Protection Harness with Quick Connect Legs is athletically styled and constructed with lightweight materials to deliver maximum comfort and unrelenting safety performance. In the event of a fall, simply pull the patented Relief Cords to deploy the built-in seat and achieve the Gravity Override position reducing the potential hazards of suspension trauma. ProForm™ F3 delivers Function, Fit and Freedom. Functional features are the post-fall performance with the relief cords and the new dual backpad system, which can be repositioned after a fall ...
The Werner Arc Flash H914002 Standard (Back D-Ring) Harness is specifically designed for applications which have potential exposure to an electric arc. The Kevlar® webbing, shoulder padding and dielectric hardware construction meets the ASTM F887 requirements for Arc Flash and the ANSI z359.11 and OSHA 1926 & 1910 Fall Protection requirements. In the event of a Fall, the built in yellow handles at the seat aid in achieving the Gravity Override position, reducing the potential hazards of suspension trauma.
Meet the new OSHA Residential Construction Regulation. Features: PeakWorks® Roofer's Kit Fall Protection System includes an adjustable full body harness with grommeted leg straps, a rope grab with integral shock absorber, reusable roof anchor bracket, and a waterproof bucket The three-point adjustable full body harness features grommeted leg strap buckles and polyester webbing for lightweight comfort and dependability The vertical lifeline is specifically designed from high-strength polysteel rope The manual rope grab includes an integral 3' shock-absorbing lanyard with a double-locking ...
The Werner Hi-Viz H112002XHV Standard (1 D Ring) Harness is designed and manufactured for the most demanding applications and the most serious professional user. Hi-Viz green webbing and load indicators allow for easy inspection. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The backpad is large enough to protect the user, padded to absorb sweat, feels comfortable, and designed to prevent tangling when donning the harness. Shoulder pads provide additional user comfort. The rear dorsal D-ring is made ...