Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3183876

MPN #: V8257282

PeakWorks® RK7 Reusable Roofer's Kit, Harness, Rope Grab, 25' Vertical Lifeline

Product Description
Meet the new OSHA Residential Construction Regulation.

Features:
  • PeakWorks® Roofer's Kit Fall Protection System includes an adjustable full body harness with grommeted leg straps, a rope grab with integral shock absorber, reusable roof anchor bracket, and a waterproof bucket
  • The three-point adjustable full body harness features grommeted leg strap buckles and polyester webbing for lightweight comfort and dependability
  • The vertical lifeline is specifically designed from high-strength polysteel rope
  • The manual rope grab includes an integral 3' shock-absorbing lanyard with a double-locking snap hook
  • The reusable roof anchor bracket includes an attachment D-ring. All system components meet or exceed applicable ANSI and OSHA standards
Specifications:
  • Harness FBH-10022A: Polyester webbing, Pass-thru buckles, Class A harness, Universal size, Three-point adjustable
  • Manual Rope Grab RG-12142:Manual rope grab, Integral 3 ft. shock
  • Vertical Lifeline: 5/8" (16mm) co-polymer rope, 25' (7.6m) long, 6,000 lbs. (27kN) minimum breaking strength
  • Snap Hooks: 3/4" gate opening, steel, Double locking
  • Roof Bracket RB-9800: Reusable bracket, 5,000 lb. breaking strength
  • Max Working Load: 310 lbs. (141kg), Single person use only


PRICE
$179.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Weight Capacity130-310 lbs
Lifeline Length25
SizeUniversal

Product Details

TypeRoofer's Kit
MaterialPolyester/Steel
Package Quantity1
DescriptionRoofer's Kit
ColorGreen
Manufacturers Part NumberV8257282
BrandPeakWorks

Compliance & Certifications

CertificationsANSI Z359.11, ANSI Z359.13, OSHA