The R410008LE-SR 8-foot Bantam Leading Edge Self-Retracting Lifeline with Steel Form Hook is a Class 2 device approved for use in leading edge applications. Lightweight and compact design, the R410008LE-SR has 8 feet of 3⁄16 inch galvanized steel cable with steel form hook, a thermoplastic housing, and includes an ultra-lightweight and compact Backpack Style Energy Absorber. The steel harness web connector allows for quick and easy attachment. When attached overhead, the Bantam has a 24-inch maximum arrest distance, ideal for low clearance applications.
Werner® Bantam 8' Self Retracting Lifeline LE w/ Steel Form Hook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$415.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 5 lbs |
| Hook Opening | 2-3/4 in |
| Lifeline Width | 3/16 in |
| Lifeline Length | 8 ft |
| Lifeline Diameter | 3/4 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Galvanized Steel |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Cable Material | Galvanized Steel |
| Package Quantity | 1 |
| Housing Material | Thermoplastic |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Standards, ANSI z359.14-2021-Class 2 |
| ANSI SRL Class | Class 2 |
| ANSI SRL TYPE | SRL |