The R430006LE 6-foot Bantam Web Leading Edge Self-Retracting Lifeline is a Class 2 device. The SRL is tested and approved for use over a steel beam, precast concrete, and b-deck leading edge applications. The R430006LE has 6 feet of an exclusive blend of aramid and UHMWPE webbing, a thermoplastic housing, and includes an ultra-lightweight and compact Backpack Style Energy Absorber. The steel harness web connector allows for quick and easy attachment. When attached overhead, the Bantam has a 24-inch maximum arrest distance that is ideal for low-clearance applications.
Werner® Bantam 6' Leading Edge Web Self Retracting Lifeline w/ High Impact Nylon Housing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 3 lbs |
| Hook Opening | 2-3/4 in |
| Lifeline Length | 6 ft |
| Lifeline Diameter | 1 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Kevlar Webbing |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Cable Material | Kevlar Webbing |
| Package Quantity | 1 |
| Housing Material | ThermoPlastic |
| Anchorage Connection Material | Steel |
| Harness Connection | Pin Connector, Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Standards, ANSI z359.14-2021-Class 2 |
| ANSI SRL Class | Class 2 |
| ANSI SRL TYPE | SRL |