Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :T9FB3126241

MPN #: R413008LE

Werner® Bantam Twinleg 8' Cable Self Retracting Lifeline

Product Description

The R413008LE 8-foot Bantam TwinLeg Leading Edge Self-Retracting Lifeline is a Class 2 device approved for use in leading edge applications. With a lightweight and compact design, the R413008LE has 8 feet of 3⁄16-inch galvanized steel cable, a thermoplastic housing, and includes an ultra-lightweight and compact Backpack Style Energy Absorber. The steel harness web connector allows for quick and easy attachment. When attached overhead, the Bantam has a 24-inch maximum arrest distance ideal for low clearance applications.

PRICE
$625.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight9 lbs
Hook Opening2-3/4 in
Lifeline Width3/16 in
Lifeline Length8 ft
Lifeline Diameter3/16

Product Details

Harness Connection MaterialSteel
Lifeline MaterialGalvanized Steel
Number of Legs2
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionSnap Hook
Cable MaterialGalvanized Steel
Package Quantity1
Housing MaterialThermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionSwivel Snap Hook
BrandWerner

Compliance & Certifications

CertificationsOSHA Standards, ANSI z359.14-2021-Class 2
ANSI SRL ClassClass 2
ANSI SRL TYPESRL