The Werner C311140 Free Fall, 400-pound lanyard is a dual-purpose product for heavy-duty applications. The extra thick DeCoil shock pack is designed to allow a foot-level tie-off for a 12-foot free fall for a 310-pound person. Alternatively, the lanyard can be used for workers up to 400 pounds by limiting free fall to 6 feet.
Werner® DeCoil Lanyard, 1" Web, Snaphooks, 4'
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 310 |
| Lanyard Length | 4 ft |
| Adjustable Length | No |
Product Details
| Type | Shock Pack |
| Anchorage Connection | Snap Hook |
| Number of Legs | 1 |
| Series | DeCoil |
| Lanyard Material | Polyester |
| Harness Connection | Snap Hook |
| Brand | Werner |
Related Products
The Werner C341200 6-foot DeCoil Stretch single-leg lanyard features the DCELL Shock Pack, a deceleration device designed for controlled tearing action to reduce fall arrest forces. The elastic webbing contracts the lanyard length from 6 feet to 4 feet, reducing the hazards of tripping, dragging, or snagging. The snap hook is designed to prevent false engagement.
MSA V-Series® 10188100 Standard Single-Leg Adjustable Energy Absorbing Lanyard, 6',36C Small Snaphooks, CSA Z259.11-17 The V-SERIES standard shock absorbing safety lanyard simplifies product selection and meets a wide range of customer needs. The V-SERIES shock absorbing lanyard line simplifies product selection by offering a concise line of standard lanyards that meet a wide range of customer needs. These lightweight safety lanyards not only limit force on the body in a fall, but also on the anchor location. The shock absorbing pouch includes a clear, durable protective cover on the ...
MSA V-Series® 10193124 Standard Single-Leg Fixed Energy Absorbing Lanyard, 3',36C Small Snaphooks, ANSI Z359.13-2013 The V-SERIES standard shock absorbing safety lanyard simplifies product selection and meets a wide range of customer needs. The V-SERIES shock absorbing lanyard line simplifies product selection by offering a concise line of standard lanyards that meet a wide range of customer needs. These lightweight safety lanyards not only limit force on the body in a fall, but also on the anchor location. The shock absorbing pouch includes a clear, durable protective cover on the labels ...
MSA V-Series® 10188101 Standard Twin-Leg Adjustable Energy Absorbing Lanyard, 6',36Cl Large Snaphooks, CSA Z259.11-17 The V-SERIES standard shock absorbing safety lanyard simplifies product selection and meets a wide range of customer needs. The V-SERIES shock absorbing lanyard line simplifies product selection by offering a concise line of standard lanyards that meet a wide range of customer needs. These lightweight safety lanyards not only limit force on the body in a fall, but also on the anchor location. The shock absorbing pouch includes a clear, durable protective cover on the ...
MSA V-Series® 10188102 Standard Twin-Leg Adjustable Energy Absorbing Lanyard, 6',36C Small Snaphooks, CSA Z259.11-17 The V-SERIES standard shock absorbing safety lanyard simplifies product selection and meets a wide range of customer needs. The V-SERIES shock absorbing lanyard line simplifies product selection by offering a concise line of standard lanyards that meet a wide range of customer needs. These lightweight safety lanyards not only limit force on the body in a fall, but also on the anchor location. The shock absorbing pouch includes a clear, durable protective cover on the labels ...