The Werner LITEFIT™ Climbing Harness H321005 allows 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The rear dorsal D-ring is made from high-quality alloy steel for strength and durability and has an adjustable pad for worker convenience and fit. The harness includes a chest D-ring for climbing applications, slotted pass-through buckles on the leg, and chest straps that fasten without twisting.
Werner® LiteFit Climbing Harness w/ Slotted Pass Thru Legs, 2 D Rings, XXL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 425 lbs |
| Weight | 3 lbs |
| Size | XXL |
Product Details
| Type | Climbing Harness |
| Belt | No |
| Number of Legs | 2 |
| Color | Blue |
| Series | LITEFIT |
| Closure | Chest - Slotted Pass-Thru, Leg - Slotted Pass-Thru |
| For Use With | Fall arrest |
| D-Ring Material | Steel |
| Webbing Material | Polyester |
| Padding Location | Back, Shoulder |
| Style | Vest |
| Material | Polyester |
| D-Ring | Back, Front |
| Manufacturers Part Number | H321005 |
| Leg Strap Buckle | Mating |
| Harness Connection | 4 D Rings |
| Chest Strap Buckle | Pass-Through |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI z359.11-2021, OSHA 29 CFR 1910 & 1926 |