Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3149056

MPN #: 7012691241

3M™ DBI-SALA® ExoFit Nex X300 Comfort Positioning Safety Harness, Back/Hip D-Ring, 2XL

Product Description
The 3M™ DBI-SALA® ExoFit™ X300 is designed for those who refuse to compromise. The X300 harnesses are outfitted with high-quality components that have been developed to enhance the safety, convenience and performance for working at height on your job site. The X300 comfort harness is built with 6,000lb polyester webbing, robust nylon/polyester hybrid comfort padding with reflective 3M Scotchlite™ panels, and lightweight aluminum hardware. New technology in the Dorsal D-ring area helps workers make efficient connections and maintain a safe harness fit. Locking torso adjustment and quick-connect buckle options are available to optimize fit and worker experience. Select configurations are also available with exclusive weight distribution system to help reduce shoulder strain and fatigue.

The 3M™ DBI-SALA® ExoFit™ range of full-body harnesses is designed to help achieve optimal fit, function and efficiency while fulfilling the safety and performance requirements for the work you do every day. As you continue to raise expectations and reach new heights, the ExoFit™ has been elevated to help climb with you. ExoFit™ harnesses continue to evolve through engineering and worksite research, complemented by advances in new materials and technologies. We are expanding your choices, and with more than 400 new harness options to choose from, 3M™ DBI-SALA® has your back and can help your team reach greater heights. Elevate your safety harness to the next generation of 3M™ DBI-SALA® ExoFit™ X100, X200, and X300 to keep your workforce comfortable in uncomfortable places.

Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit

Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide

Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs

Features:
  • Chest Connection Type: Auto-locking Quick Connect
  • Chest Strap Buckle: Aluminum Alloy/Zinc Plated Steel
  • Leg Strap Buckle Material: Zinc Plated Steel


PRICE
$739.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Size2XL

Product Details

Ring TypeD-Ring
For Use WithFall Protection, Construction
Webbing MaterialPolyester
Side D RingYes
Padding LocationBack, Hip, Leg, Suspension Seat
Chest Connection TypeAuto Lock Quick Connect
MaterialPolyester, Steel, Aluminum
Manufacturers Part Number7012691241
Leg Strap BuckleQuick Connect
Harness ConnectionBack D-Ring
Chest Strap BuckleAuto Lock Quick Connect
Brand3M DBI-SALA
TypeVest Safety Harness
BeltYes
PaddingYes
ColorGray
SeriesX300
Front D-RingYes
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeQuick Connect
Back D-RingYes
Package Quantity1
D-RingBack, Hip
DescriptionComfort Construction Positioning Vest Safety Harness
Torso AdjustmentRevolver

Compliance & Certifications

CertificationsANSI Z359.11, OSHA 1910.140, OSHA 1926.502