The R430011 11-foot Max Patrol Self-Retracting Lifeline is a Class 1 device that allows more freedom of movement on the job without lock-up that can inhibit range of motion. Lightweight, compact, and now with 11 feet of web working length, this next generation SRL offers the highest standard in safety and ergonomics. heavy-duty and lightweight, Max Patrol is one of the most compact SRLs on the market, providing protection for workers up to 400 pounds. When attached overhead, the Max Patrol has a 24-inch maximum arrest distance, ideal for low clearance applications. Max Patrol includes WebAlert™, a brightly colored internal webbing designed to show when the product is damaged and needs to be taken out of service. This extra level of inspection is critical for professionals who rely on high-quality products. The high-visibility UHMWPE/polyester webbing ensures lifeline wear and damage is clearly visible. The blue accent color identifies that the R430011 can be anchored at or above the dorsal d-ring.
Werner® Max Patrol 11' Web Thermoplastic Housing Self Retracting Lifeline w/ Snap Hook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 4 lbs |
| Hook Opening | 2-3/4 in |
| Lifeline Length | 11 ft |
| Lifeline Diameter | 1 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Polyester Webbing |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Snap Hook |
| Cable Material | Polyester Webbing |
| Package Quantity | 1 |
| Housing Material | ThermoPlastic |
| Anchorage Connection Material | Steel |
| Harness Connection | Carabiner, Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Standards, ANSI z359.14-2021-Class 1 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |