The R410030LE 30-foot Max Patrol Self-Retracting Lifeline is a Class 2 device approved for use in leading edge applications. Tested over the most common leading edge materials the Max Patrol leading edge is approved for use over steel beam, precast concrete, and b-deck. Lightweight and compact the R410030LE has 30 feet of 3⁄16-inch galvanized steel cable, with a polyester shock pack and a polymer housing. This next generation SRL offers the highest standard in safety and ergonomics with a unique carrying handle for easy transport. When attached overhead, the Max Patrol has a 24-inch maximum arrest distance ideal for low clearance applications.
Werner® Max Patrol Leading Edge 30’ Cable Self Retracting Lifeline w/ Snap Hook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$570.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 10.5 lbs |
| Lifeline Width | 3/16 in |
| Lifeline Length | 30 ft |
| Lifeline Diameter | 3/16 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Galvanized Steel |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Galvanized Steel |
| Package Quantity | 1 |
| Housing Material | ThermoPlastic |
| Anchorage Connection Material | Steel |
| Harness Connection | Carabiner, Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Standards, ANSI z359.14-2021-Class 2 |
| ANSI SRL Class | Class 2 |
| ANSI SRL TYPE | SRL |