The R530007 7-foot Baseline Personal self-retracting lifeline is a Class 1 device that provides durable performance in a compact size. The rugged aluminum housing protects an internal braking mechanism that keeps the maximum arrest distance to 24 inches. Designed with 7-foot of tough UHMWPE (Ultra High Molecular Weight Polyethylene)/ polyester webbing, Baseline offers a range of lifeline hook options and can be combined into a twinleg model for 100% tie-off applications.
Werner® 7' Baseline Web Self Retracting Lifeline w/ Snap Hook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 4 lbs |
| Hook Opening | 2-9/16 in |
| Lifeline Width | 3-7/10 in |
| Lifeline Length | 7 ft |
| Lifeline Diameter | 1 |
Product Details
| Lifeline Material | Polyester Webbing |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Polyester Webbing |
| Package Quantity | 1 |
| Housing Material | Aluminum |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook, Carabiner |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Compliant, ANSI z359.14-2021-Class 1 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |