The R410065LE 65-foot Max Patrol Self-Retracting Lifeline is a Class 2 device approved for use in leading edge applications. Tested over the most common leading edge materials, the Max Patrol leading edge is approved for use over steel beams, precast concrete, and b-deck. With a lightweight and rugged design, the R410065LE has 65 feet of 3⁄16-inch galvanized steel cable with a polyester shock pack and polymer housing. The unique carrying handle provides for easy transport. When attached overhead, the Max Patrol has a 32-inch maximum arrest distance ideal for low clearance applications.
Werner® Max Patrol Leading Edge 65’ Cable Self Retracting Lifeline w/ Snap Hook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$759.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 20.6 lbs |
| Lifeline Width | 3/16 in |
| Lifeline Length | 65 ft |
| Lifeline Diameter | 3/16 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Galvanized Steel |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Galvanized Steel |
| Package Quantity | 1 |
| Housing Material | ThermoPlastic |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Standards, ANSI z359.14-Class B |
| ANSI SRL Class | Class 2 |
| ANSI SRL TYPE | SRL |