The Bantam R430006TB Tie-Back compact self-retracting lifeline provides lightweight safety in the palm of your hand. At just over 2 lbs. per unit, Bantam can be connected at the users back without causing fatigue. As a Class 1 device that keeps the maximum arrest distance to 24 inches, Bantam Tie-Back is ideal for low clearance applications and accomplishes this while keeping the average arrest forces to 900 pounds. Available in a 6-foot length and constructed with tough UHMWPE webbing, Bantam can be combined into a twinleg model for 100% tie-off applications.
Werner® Bantam 6' Web Nylon Housing Self Retracting Lifeline w/ Steel Tie Back Snap Hook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 3 lbs |
| Lifeline Width | 3/4 in |
| Lifeline Length | 6 ft |
| Lifeline Diameter | 3/4 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Dyneema, Polyester |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner, Tie-Back |
| Cable Material | Dyneema, Polyester |
| Package Quantity | 1 |
| Housing Material | Nylon |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook, Carabiner |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Standards, ANSI z359.14-Class A |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |