The M620001 Tool Belt is an attachment to any Werner harness. Size S.
Werner® Positioning Belt For Harness, S
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
| Size | S |
Product Details
| Type | Positioning Belt For Harness |
| Material | Polyester |
| Color | Gray |
| Closure | Tongue buckle |
| For Use With | Harness |
| Brand | Werner |
Related Products
Features: Reflective CROC™ comfort padding at the back, shoulders, hip and legs for extra breathability and comfort Heavy-duty tongue buckle style hip belt for tool bags and tool accessory integration Anodized aluminum buckles, D-rings and torso adjusters for lightweight and extra robustness ANSI-compliant re-usable lanyard keepers for fast and easy stowing of snap hooks and carabiners
The Werner LITEFIT™ H332105 Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Made for general construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Rear ...
The Werner LITEFIT™ Plus H332104XCC Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Designed for concrete construction, these harnesses are designed for tool carrying capabilities with a removable body belt. ...
3M™ Protecta® 1161206 Comfort Construction Positioning Harness Pass-Through Tongue, M/L1161206 Hardware features include Tongue-Buckle Leg Connection, Pass-Thru Chest Connection, Parachute Torso Buckle, and Back and Side D-rings. The Back D-ring provides a general fall arrest device connection point and is included on all models of 3M™ Protecta® Comfort Construction-Style Harnesses. Side D-rings located on hips are used for attachment of positioning devices to allow workers use of both hands. Regulatory and Standards Compliance 3M™ Protecta® Fall Protection Harnesses are designed for ...
Trust is earned on the jobsite and the Defender Ultra+ was created to deliver on that. Developed through extensive collaboration with real users, the Defender Ultra+ harness encompasses the insights, challenges, and expectations of the workers who rely on fall protection every day. With a tiered approach, we have constructed a harness range that meet the needs of every level of performance, comfort, and innovation. Every component reflects direct user insights. The result is a harness line full of unique innovations and useful features that reduces fatigue, enhances mobility, and improves ...