The Werner H913004 Welding High Heat harness is specifically designed for welding applications that have the potential exposure to welding spatter. The Kevlar® webbing and quick connect hardware construction meet the ANSI z359.11 and OSHA 1926 & 1910 fall protection requirements. In the event of a fall, the built in yellow handles at the seat aid in achieving the Chair in the Air, helping reduce the potential of suspension trauma.
Werner® Welding High Heat Harness w/ Quick Connect Legs, Back D Ring, XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$345.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 425 lbs |
| Weight | 3 lbs |
| Size | XL |
Product Details
| Type | Construction Harness |
| Belt | No |
| Number of Legs | 2 |
| Color | Yellow |
| Series | Welding High Heat |
| Closure | Chest & Leg - Quick Connect Buckle |
| For Use With | Fall Protection |
| D-Ring Material | Steel |
| Webbing Material | Kevlar |
| Style | Vest |
| Material | Kevlar |
| D-Ring | Back |
| Manufacturers Part Number | H913004 |
| Leg Strap Buckle | Quick-Connect |
| Harness Connection | Back D-Ring |
| Chest Strap Buckle | Quick-Connect |
| Welding Harness | Yes |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI z359.11-2021, OSHA 29 CFR 1910 & 1926 |