The Werner LITEFIT™ Plus H312004XQP Standard Harness with Back D-Ring provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Enhanced comfort with foam padding on back and shoulders. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Quick connect buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.
Werner® LiteFit Plus Standard Harness w/ Tongue Buckle Legs, Back D Ring, XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 4 lbs |
| Size | XL |
Product Details
| Type | General Industry Harness |
| Belt | No |
| Number of Legs | 2 |
| Color | Blue |
| Series | LITEFIT Plus |
| Closure | Chest - Quick Connect Buckle, Leg - Tongue Buckle |
| For Use With | Fall arrest |
| D-Ring Material | Steel |
| Webbing Material | Polyester |
| Padding Location | Back, Shoulder |
| Style | Vest |
| Material | Polyester |
| D-Ring | Back |
| Manufacturers Part Number | H312004XQP |
| Leg Strap Buckle | Tongue |
| Harness Connection | Back D-Ring |
| Chest Strap Buckle | Quick-Connect |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI z359.11-2021, OSHA 29 CFR 1910 & 1926 |