The D6228-3 Fiberglass Three-Section 28-foot Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long-lasting. The exclusive Alflo® rung joint means Twist-Proof® performance on the job. The Traction-Tred® D rungs are slip-resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect the bottom of the rail. The fly section rails are pre-pierced at the top for easy field installation of accessories.
Werner 32' IA Fiberglass 3 Section Compact Extension Ladder D6232-3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$775.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 228 in |
| Weight Capacity | 300 lbs |
| Weight | 91.8 lbs |
| Height to Top Step/Platform | 372 in |
Product Details
| Type | Extension Ladder |
| Number of Steps | 32 |
| Color | Orange |
| Duty Rating | Type IA |
| Ladder Type | Compact Extension Ladder |
| Material | Fiberglass |
| Description | 3 Section Compact Extension Ladder |
| Manufacturers Part Number | D6232-3 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |