The D1216-3 Aluminum 16-foot Extension Ladder is a compact, 3 section ladder that has a duty rating of 225 pounds and interlocking side rails. The Traction-Tred® D rungs are slip-resistant and the spring-loaded locks operate smoothly for easy operation. Shoes rest flat or are held in spur position with the SHU-LOK® feature. Mar-resistant end caps also help protect the surface the ladder is leaning against. Exclusive Alflo® rung joint means Twist-Proof® performance every time.
Werner 16' Type II Aluminum 3 Section Compact Extension Ladder D1216-3
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 216 in |
| Weight Capacity | 225 lbs |
| Weight | 29.8 lbs |
| Height to Top Step/Platform | 180 in |
Product Details
| Type | Extension Ladder |
| Number of Steps | 16 |
| Color | Silver |
| Duty Rating | Type II |
| Ladder Type | Compact Extension Ladder |
| Material | Aluminum |
| Description | 3 Section Compact Extension Ladder |
| Manufacturers Part Number | D1216-3 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |