Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB985943

MPN #: 274161

Wesco® LiftKar® SAL Fold Stair Climbing Truck 274161 375 Lb. Microcellular Wheels

|
Questions & Answers (0)
PRICE
$4,725.00
was $8475.40
Save $3750.40 (44.25%)
Usually ships in 30 to 33 days
Wesco® LiftKar® SAL Series POWERED STAIR CLIMBING APPLIANCE TRUCK

The World's Most Advanced Stair Climbing Hand Truck.

Powered Stair Climbing Hand Trucks help to reduce worker fatigue and the risk of injury, as well as reduce the number of employees needed to deliver cargo. Innovative edge-of-step sensor activates the brake when the truck approaches the next step, providing excellent load control while preventing the truck from accidentally rolling down the steps. Dual-speed control allows the truck to fit your working environment. Quick-change 24 volt sealed maintenance-free battery pack and charger offer exceptional performance:

Maximum number of steps with fully charged battery:
200 to 300 - Ascending
400 to 600 - Descending

Lightweight and durable aluminum frame is designed for years of service. Ergonomically designed handles have non-slip rubber coating for maximum comfort.

Note: Noseplate sold separately. Choose from many styles and sizes to best suit your material moving needs.
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.