The Jackson Safety Western Outlaw Hard Hats are molded from lightweight, high-density polyethylene (HDPE) material for comfort, impact resistance and high visibility. Made from a smooth domed cowboy style design, this helmet features an extra wide 360 degrees brim that provides extra shelter from sun and rain, for your face, neck and ears. The 4-point ratchet suspension provides adjustment between head sizes 6.5 In. to 8 In. for a comfortable fit; Includes an extra absorbent brow pad that provides a soft contact point to the forehead, keeping perspiration away from users eyes. Meets ANSI Z89.1 Type 1, Class C, G and E standards
Jackson Safety Western Outlaw Safety Hard Hat, 4-Point Ratchet Suspension, HDPE, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Adjustable Fit |
Product Details
| Type | Hard Hat |
| Accessory Slots | No |
| Shell Material | HDPE |
| Color | White |
| Description | Western Outlaw Safety Hard Hat |
| Package Quantity | 1 |
| Manufacturers Part Number | 19500 |
| Suspension | 4 pt. Ratchet |
| Brand | Jackson Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1, Class C, G, and E |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |