- Professional quality, two-sided signs
- Specially contoured feet to minimize contact with floor to floor finishes
- Durable Polypropylene; 25" tall x 11" wide
- BPA free
Carlisle Wet Floor Sign (English/Spanish) 25", Yellow - 3690000 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Wet Floor Sign (English/Spanish) 25" - Yellow
PRICE
$227.70 Sold in packages of 6 / $37.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 25 in |
| Weight | 11.3 lbs |
| Size | 25 |
| Cleaning Width | 11 in |
Product Details
| Sign Legend | Wet Floor |
| Type | 2 Sided, Multi-Lingual |
| Color | Yellow |
| Material | Plastic |
| Description | Caution Wet Floor Sign |
| Package Quantity | 6 |
| Legend Heading | Caution |
| Manufacturers Part Number | 3690000 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |