Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1653396

MPN #: UB1000

Wet Umbrella Holder Poly Bag, 7"W x 31"L, 3 Mil, 1000/Pack

Product Description
Bags are durable and will contain moisture from the wet umbrella. This helps floors stay clean, dry, and safe decreasing the risk of "slip and fall" accidents. These wet umbrella bags are designed for use with Glaro Inc. (model #'s: FVBS11, WVBS11, EVBS11-7, EVBS11-13, FVB11, WVB11, EVB11-7, or EVB11-13).

Features & Benefits:

  • One size bag fits all size umbrellas
  • Bags feature an attractive umbrella graphic & message which promotes use
  • Helps prevent hazardous slip and fall accidents


PRICE
$259.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
259.95
Buy 3 units - 5 units
249.95Save $10.00 (4%)
Buy 6+ units
235.95Save $24.00 (9%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width7 in
Weight12 lbs
Thickness3 mil

Product Details

TypeUmbrella Bags
Package Quantity1,000
ColorWhite
Manufacturers Part NumberUB1000
For Use WithFVB11, FVBS11, WVB11, WVBS11
BrandGlaro