Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147405

MPN #: RWC-2-PR

Vestil™ Wheel Chock with Rope, Rubber, 8"L x 5"W x 4-1/8"H

Product Description
The rubber wheel chocks are constructed of reinforced rubber to provide a sure grip on virtually any surface. The curved surface contours to fit tires. Rubber resists tearing, abrasion, ozone weathering, etc. The functional design includes a rope connected to the chock and is durable in all weather conditions.

Features:
  • Reinforced rubber resists tearing, abrasion and ozone weathering
  • Functional design is durable in all weather conditions
  • Rubber provides a sure grip on virtually any surface
  • Curved surface contours to fit any tire style


PRICE
$44.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
44.95
Buy 51 units - 75 units
39.95Save $5.00 (11%)
Buy 76+ units
38.95Save $6.00 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width5 in
Height4-1/8 in
Weight7 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialRubber
Package Quantity1
ColorBlack
Manufacturers Part NumberRWC-2-PR
BrandVestil

Warranty

Warranty30 Days Limited Warranty (Parts) yr