Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rumber

Model # :WB987966

MPN #: 2/4121-CH5

Rumber® 2/4121-CH5 Lifetime Recycled Rubber Double Wheel Chock Set & 60" Chain

Product Description
Rumber® LIFETIME RECYCLED RUBBER WHEEL CHOCK

Highly Durable & Environmentally Friendly Material!

By blending recycled tires and plastics in an exclusive patented process, these solid rubber wheel chocks are a strong and cost-effective solution for chocking trucks, trailers and other equipment. Chock is constructed of 100% recycled material that is impervious to fluids, mud, oil and ultraviolet rays. Built-in traction grips offer maximum friction. Meets OSHA Requirement 1910.178(k)(1) to prevent movement of trucks or trailers while loading or unloading. Recommended to be used in pairs. Lifetime Limited Warranty.

PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width7 in
Height5 in
Weight17 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialRubber
ColorBlack
Manufacturers Part Number2/4121-CH5
BrandRumber