Ohaus® Wheel Kit For Defender Series Scales
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
| Height | 6 in |
| Weight | 5 lbs |
Product Details
| Type | Wheel Kit |
| Material | Metal/Rubber |
| Package Quantity | 5 |
| Color | Gray |
| Manufacturers Part Number | 30372146 |
| Brand | Ohaus |
Warranty
| Warranty | 1 yr |
Related Products
The PTM wheelchair scale features a low-profile base and easy-access ramps on both sides, offering smooth transitions from the floor to the platform and is suitable for use in warehouses or medical facilities. PTM drum and wheelchair scales are ideal for checking the weight of wheelchair occupants, barrels and drums, or loaded dollies. Its diamond plate surface provides good grip and a solid, steady weighing area. Handles and wheels enable easy accessibility in a wide range of environments from doctors surgeries, health centers and elderly care homes to warehouse and factory floors. 1 ...
Defender™ 5000 Series Floor Scales meet advanced weighing needs for industrial and commercial use. Their high-quality construction is designed to minimize flexing under heavy loads for years of dependable performance. The indicator features software for Counting, Checkweighing, Accumulation, Display Hold and other modes. Stainless steel bases include IP68 load cells for wet areas. Ramps and mounting plates are available. Features: Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold), Filling Display: Backlit Liquid Crystal Display ...
Defender™ 3000 Floor Platforms meet washdown weighing needs in industrial and commercial use. Their high-quality construction is designed to minimize flexing under heavy loads for years of dependable performance. The indicator features a bright display that can change color when in check mode. Scale also includes counting and totalization modes. Stainless steel bases include IP68 loadcells for wet areas. Ramps and mounting plates are available. Features: Applications: Weighing, Checkweighing, Counting, Totalization Display: 7 Segment LCD with multicolor backlight Operation: Internal ...
Defender™ 5000 Series Floor Scales meet advanced weighing needs for industrial and commercial use. Their high-quality construction is designed to minimize flexing under heavy loads for years of dependable performance. The indicator features software for Counting, Checkweighing, Accumulation, Display Hold, and other modes. Ramps and mounting plates are available. Features: Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold), Filling Display: Backlit Liquid Crystal Display (LCD), 256 x 80 pixels Operation: Internal power supply with ...
Defender™ 3000 Floor Platforms meet washdown weighing needs in industrial and commercial use. Their high-quality construction is designed to minimize flexing under heavy loads for years of dependable performance. The indicator features a bright display that can change color when in check mode. Scale also includes counting and totalization modes. Stainless steel bases include IP68 loadcells for wet areas. Ramps and mounting plates are available. Features: Applications: Weighing, Checkweighing, Counting, Totalization Display: 7 Segment LCD with multicolor backlight Operation: Internal ...