Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786217

MPN #: 30837708

Ohaus® Defender™ 5000 Floor Scale, Black Painted Steel Platform with LCD, 5000 lb x 1 lb

Product Description
Defender™ 5000 Series Floor Scales meet advanced weighing needs for industrial and commercial use. Their high-quality construction is designed to minimize flexing under heavy loads for years of dependable performance. The indicator features software for Counting, Checkweighing, Accumulation, Display Hold, and other modes. Ramps and mounting plates are available.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold), Filling
  • Display: Backlit Liquid Crystal Display (LCD), 256 x 80 pixels
  • Operation: Internal power supply with power cord (included) or rechargeable battery (sold separately as an accessory)
  • Communication: Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USB device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
  • Construction: ABS plastic or 304 stainless steel indicator, 5 mm/0.196 in. fixed top plate, black painted steel treaded platform, IP65 stainless steel junction box with side access, alloy steel load cells, two carbon steel eye bolts, painted steel ramp available
  • Design Features: Four load cell mounted feet with self-swiveling ball-in-cup design, painted and stainless steel floor stands (available as accessories)


PRICE
$2,439.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height3-1/2 in
Weight Capacity5000 lbs
Weight269 lbs
Platform Width48 in
Readability1 lbs
Platform Length48 in
Unit of Measurementmt, kt, lb

Product Details

TypeIndustrial Floor Scale
DisplayLCD, LED
Platform MaterialSteel
ColorBlack
SeriesDefender
MaterialSteel
Package Quantity1
Battery Life HoursRechargeable: 10
Manufacturers Part Number30837708
Legal for TradeYes
BrandOhaus

Warranty

Warranty1 yr