Bariatric Wheelchair Seat Belt, Auto-Clasp Type Closure, Black, For Waist Sizes Up to 60", 1 Each
For use with all Drive Medical and other leading manufacturers' wheelchairs. Can accommodate waist sizes up to 60 inches.
Bariatric Wheelchair Seat Belt, Auto-Clasp Closure, Black, For Waist Sizes Up to 60", 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
This product will be restocked by Oct 22, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Weight | 0.4 lbs |
Product Details
| Type | Wheelchair Accessory |
| Package Quantity | 1 |
| Description | Bariatric Seat Belt |
| Color | Black |
| Manufacturers Part Number | STDS855 |
| For Use With | Drive Medical and Most Manufactures' Wheelchairs |
| Brand | Drive Medical |