Wheelchair Seat Belt, Hook and Loop Fastener Type Closure, Black, For Waist Sizes Up to 48", 1 Each
For use with all Drive Medical and other leading manufacturers' wheelchairs. Can accommodate waist sizes up to 48 inches.
Wheelchair Seat Belt, Hook & Loop Fastener Closure, Black, For Waist Sizes Up to 48", 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.25
This product will be restocked by Dec 03, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Weight | 0.5 lbs |
Product Details
| Type | Seat Belt |
| Package Quantity | 1 |
| Description | Seat Beat |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | STDS851 |
| For Use With | Drive Medical and Most Manufactures' Wheelchairs |
| Brand | Drive Medical |