- Molded Wheeled Tilt-N-Go Carrying Case
- Luggage cart convenience
- Molded ribs recess handle
- Heavy-duty telescoping handle
- Check as Baggage
- Carry on plane
- Heavy-duty hardware and frame
- Filled with 1" loose foam layers
- Lid of case 1-1/ foam - glued in place
- Customized sizes and interiors are available in quantity, call in for more information
- Inside Dimensions: 23"L x 17"W x 8"H
- Outer Dimensions: 25"W x 19"D x 10"H
Case Design Wheeled Case Foam Filled 696 Wheeler Carrying Case - 23"L x 17"W x 8"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Case design Corp 696 Wheeler Series is an ideal case for a travel case, and this hard carrying case will protect your belongings while in transit.Features
PRICE
$469.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Width | 19 in |
| Height | 10 in |
| Inside Length | 23 in |
| Inside Width | 17 in |
| Inside Height | 8 in |
| Weight Capacity | 40 lbs |
| Weight | 13 lbs |
| Wheel Diameter | 2" |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Latch |
| Type | Travel Carrying Case |
| Color | Black |
| Series | 696 Wheeler |
| Wheel Type | Roller Blade |
| Mold Type | Vacuum Formed Polyethylene |
| Handle Type | Recessed Telescopic Handle |
| Style | Wheeled Case with Foam |
| Material | Polyethylene |
| Manufacturers Part Number | 696-23-FF |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |