- A Rugged Transit Case suitable to carry or ship
- 0.150 high-density polyethylene
- Steel tongue-and-groove frame
- Heavy-duty
- surface-mounted hardware
- Continuous hinge
- Key Locks
- Filled with layers of 2" foam
- cutting knife included
- Customized sizes and interiors are available in quantity, call in for more information
- Inside Dimensions: 22"L x 18"W x 8"H
- Outer Dimensions: 24"W x 20"D x 10"H
Case Design Rugged Transit Case Foam Filled 852 Carrying Case - 22"L x 18"W x 8"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$539.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 20 in |
| Height | 10 in |
| Inside Length | 22 in |
| Inside Width | 18 in |
| Inside Height | 8 in |
| Weight Capacity | 40 lbs |
| Weight | 17 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Latch |
| Type | Transit Case |
| Color | Black |
| Series | 852 |
| Mold Type | Fabricated Polyethylene |
| Style | Case with Foam |
| Material | Polyethylene |
| Manufacturers Part Number | 852-2218-FF |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |