The Omnimed® Wheeled Chart Carrier is available in one to four tiers. Each tier has the capacity to hold ten 9" x 12" chart holders. It has a 1" diameter anodized aluminum frame and a rotating lever which locks chart holders in place for noiseless movement. The unit measures 37" H x 33" W x 13" D.
Omnimed® Wheeled Chart Carrier, 3-Tier, 33"W x 13"D x 37"H, Anodized Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$995.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 13 in |
| Height | 37 in |
Product Details
| Type | Binder Rack |
| Capacity | 30 Binders |
| Number of Shelves | 30 |
| Material | Aluminum |
| Description | Wheeled Chart Carrier |
| Color | Light Gray |
| Manufacturers Part Number | 263830 |
| Brand | Omnimed |