Model # :WBB464804
MPN #: DL6301-WT
Rectangular Blank Paper Labels, 3"L x 2"W, White, Roll of 500
|
Questions & Answers (0)
Product Description
These rectangular adhesive paper labels are ideal for naming items. They come with a stock on silicone coated release paper. These labels come in 500 pieces per roll.
PRICE
$14.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 500 |
| Material | Coated Paper |
| Package Quantity | 500/roll |
| Color | White |
| Manufacturers Part Number | DL6301-WT |