White Acetal Plastic Bar - 1-1/2" Thick x 3" Wide x 48" Long
Write a Review
|
Questions & Answers (0)
Product Description
Acetal is a versatile material best known for its wear and moisture resistance. It also has a slippery surface, high strength, and good machinability.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 3 in |
| Thickness | 1-1/2 in |
| Tensile Strength | 8500 psi |
| Density | .051 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Temperature Range | -40 to 240 °F |
| Material | Acetal |
| Description | Acetal Plastic Bar |
| Hardness | Rockwell M90 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-AC-253 |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |