Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2359278

MPN #: BULK-PS-AC-657

White Acetal Plastic Bar - 1/4" Thick x 3/8" Wide x 48" Long

Product Description
White Acetal Plastic Bar - 1/4" Thick x 3/8" Wide x 48" Long

Acetal is a versatile material best known for its wear and moisture resistance. It also has a slippery surface, high strength, and good machinability.

PRICE
$13.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width3/8 in
Thickness1/4 in
Tensile Strength8500 psi
Density.051 lbs / cu. in. lbs/ft³

Product Details

ColorWhite
Temperature Range-40 to 240 °F
MaterialAcetal
DescriptionWhite Acetal Plastic Bar
HardnessRockwell M90
Package Quantity1
Manufacturers Part NumberBULK-PS-AC-657
Backing TypePlain
ShapeBar
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 HB