White Acetal Plastic Sheet w/ LSE Acrylic Adhesive - 1/16" Thick x 12" Wide x 24" Long
Write a Review
|
Questions & Answers (0)
Product Description
White Acetal Plastic Sheet w/ LSE Acrylic Adhesive - 1/16" Thick x 12" Wide x 24" Long
Acetal is a versatile material best known for its wear and moisture resistance. It also has a slippery surface, high strength, and good machinability.
Acetal is a versatile material best known for its wear and moisture resistance. It also has a slippery surface, high strength, and good machinability.
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Thickness | 1/16 in |
| Tensile Strength | 8500 psi |
| Density | .051 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Temperature Range | -40 to 240 °F |
| Material | Acetal |
| Description | White Acetal Plastic Sheet w/ LSE Acrylic Adhesive |
| Hardness | Rockwell M90 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-AC-914 |
| Backing Type | LSE Acrylic Adhesive |
| Adhesive Temperature Range | -30 to 375 F °F |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |