Maco® White All-Purpose Labels, 2 x 4, 2500/Box
Write a Review
|
Questions & Answers (0)
Product Description
Create quality labels at your desk. Acid-free and lignin-free. Ideal for bulk mailings and identification. Features permanent adhesive. Won't jam in laser or inkjet printers. Compatible with most popular label software programs. Label Size - text: 2 x 4; Label Color(s): White; Machine Compatibility: Inkjet Printers; Laser Printers; Adhesive: Permanent Self-Adhesive.
PRICE
$75.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 2 in |
| Label Size-Text | 2 x 4 |
Product Details
| Type | Identification/Multipurpose Label |
| Package Quantity | 10 Labels/Sheet, 250 Sheets/Pack |
| Description | White All-Purpose Labels |
| Color | White |
| Manufacturers Part Number | ML1000B |
| For Use With | Inkjet, Laser |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Maco |