Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB1602030

MPN #: 22825

Avery® Round Easy Peel Labels, 2" Dia., Glossy, Clear, 120/Pack

Product Description
Ideal for creating branding or promotional labels. Colors can extend right to the edge of the label. Avery offers free, easy-to-use templates. Laser and inkjet compatible. Provide vivid colors and sharp text. Label Size - text: 2" dia.; Label Color(s): Clear; Machine Compatibility: Inkjet Printers; Laser Printers; Material(s): Paper.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$22.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height2 in
Label Size-Text2" dia.

Product Details

TypeIdentification/Multipurpose Label
ColorClear
For Use WithInkjet, Laser
MaterialPaper
Package Quantity12 Labels/Sheet, 10 Sheets/Pack
DescriptionRound Easy Peel Labels
Manufacturers Part Number22825
AdhesivePermanent Self-Adhesive
ShapeRound
BrandAvery