Dandux White Canvas Shipping Hamper Truck 400200214-4S 14 Bushel Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Lockable Hamper Truck is ideal for storing and protecting material in process, finished goods, musical instruments, theatre costumes or sporting equipment. Solid one piece wood lid with padlock hasp protects valuable cargo from dust, dirt and pilferage. Heavy-duty truck is weather and water resistant and all critical wear points are reinforced for durability. Kiln-dried hardwood base and welded spring steel frame for years of service. Dual reinforced handles and four 4" rubber swivel casters offer easy transport.
White Canvas Truck body offers maximum abrasion resistance and durability.
White Canvas Truck body offers maximum abrasion resistance and durability.
PRICE
$639.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 28 in |
| Height | 35-1/4 in |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Canvas Shippable Hamper Truck with Lockable Lid |
| Liner Material | Canvas |
| Color | White |
| Caster Type | (4) Swivel |
| Capacity Bushel | 14 bu |
| Capacity | 17.4 ft³ |
| Material | Canvas |
| Manufacturers Part Number | 400200214-4S |
| Base Material | Hardwood |
| Brand | Dandux |