Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878566

Global Industrial™ Cardboard Corrugated Boxes, 14"L x 10"W x 10"H, White - Pkg Qty 25

Product Description
Cardboard Corrugated Boxes 14" x 10" x 10" 200#/ECT-32, White - 25 Pack

Have your product stand out and get noticed.

  • Applied labels and special shipping instructions stand out against the crisp white background
  • Preserve shipment appearance by sealing white boxes with clear carton sealing tape or white paper tape
  • Same strong 200#/ECT-32 construction as regular kraft cartons
  • Sold and shipped flat in bundle quantities of 25
  • These Boxes are the industry standard!
  • Applied labels and special shipping instructions stand out against the crisp white background.
  • Preserve shipment appearance by sealing white boxes with clear carton sealing tape or white paper tape.
  • Same strong ECT-32 construction as regular kraft cartons.


For help selecting the right box, click the BROCHURE tab below.
PRICE
$88.75  Sold in packages of 25 / $3.55 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
88.75
Buy 2 pkgs
84.50Save $4.25 (5%)
Buy 3+ pkgs
81.75Save $7.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length14 in
Inside Width10 in
Inside Height10 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorWhite
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB1878566
BrandGlobal Industrial