Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1638215

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, White - Pkg Qty 25

Product Description
Cardboard Corrugated Boxes 8" x 6" x 4" 200#/ECT-32, White - 25 Pack

  • Manufactured from 200#/ECT-32 kraft corrugated (unless otherwise noted)
  • Corrugated boxes are recyclable
  • Cartons are sold in bundle quantities of 25 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

PRICE
$35.25  Sold in packages of 25 / $1.41 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
35.25
Buy 3 pkgs - 4 pkgs
33.50Save $1.75 (5%)
Buy 5+ pkgs
32.50Save $2.75 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length8 in
Inside Width6 in
Inside Height4 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorWhite
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB1638215
BrandGlobal Industrial