Professional Plastics White His Sheet, 0.093"Thick X 48.000"W X 96.000"L
Write a Review
|
Questions & Answers (0)
Product Description
High Impact Polystyrene (HIPS) has great dimensional strength, balanced properties of impact strength and heat resistance, is easily machined, and is relatively low in cost. Styrene is available in standard 48" x 96" sheets, or Custom Sheets & Rolls Also available in Conductive Grades upon request.
PRICE
$97.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | 0.093 in |
| Size | 0.093"Thick X 48"W X 96"L, Each |
Product Details
| Description | White His Sheet |
| Color | White |
| Manufacturers Part Number | SHISWH.093X48.000X96.000 |
| Brand | Professional Plastics |